Breaker, 30A, 600VAC, 500VDC, 3P, Molded Case, 14kAIC

Item #: 0070930

Cat #: TED136030WL

UPC: 783164063172

$ 1110.71 EA
Company wide:
1 in stock
Documents & Guides
Breaker, 30 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic

Overview

Breaker, 30 Amp, 3-Pole, 600 Volt AC, 500 Volt DC, 14 kAIC, Molded Case, Thermal Magnetic
Also known as: 783164063172, TED136030WL, ABBTED136030WL

Specifications

Poles: 3
Family / Style: E150
Poles: 3
Family / Style: E150