Universal Decora Dimmable LED

Item #: 0070896

Cat #: 6674-P0B

UPC: 078477570357

$ 39.25 EA
Company wide:
0 in stock
Documents & Guides
Universal Decora Dimmable LED, CFL and Incandescent SureSlide Slide Dimmer, 600W-120VAC Incandescent, and 150W-120VAC Dimmable LED and CFL, 60Hz, Single Pole and 3-Way Brown

Overview

Universal Decora Dimmable LED, CFL and Incandescent SureSlide Slide Dimmer, 600W-120VAC Incandescent, and 150W-120VAC Dimmable LED and CFL, 60Hz, Single Pole and 3-Way Brown

LED and CFL Incandescent Dimmer 150-watt Brown

Also known as: 078477570357, 6674-P0B, LEV6674P0B

Specifications

Color: Brown
Type: Electro-Mechanical
Volt Amps: 150
Mounting: Wall
Color: Brown
Volt Amps: 150
Type: Electro-Mechanical
Mounting: Wall