Swivel-Blade® Cable Slit & Ring Tool, 3/4"-1.5" OD

Item #: 0070847

Cat #: 45-129

UPC: 783250451296

$ 76.35 EA
Company wide:
0 in stock
Documents & Guides
Swivel-Blade Cable Stripper, Capacity: 1-1/2" and Smaller

Overview

Swivel-Blade Cable Stripper, Capacity: 1-1/2" and Smaller
Also known as: 783250451296, 45-129, IDE45129

Specifications

Type: Stripper
Diameter: 1 1/2 in
Standards: California Proposition 65
Type: Stripper
Standards: California Proposition 65
Diameter: 1 1/2 in