
Crimpmaster™ Tool with Insulated Terminal Die Set
Item #: 0070840
Cat #: 30-500
UPC: 783250305001
$ 119.69 EA
Company wide:
10
in stock
Wire Crimper, Crimpmaster, Capacity: #22 to #10 AWG, Insulated Ring Tongue Terminals and Splices
Overview
Wire Crimper, Crimpmaster, Capacity: #22 to #10 AWG, Insulated Ring Tongue Terminals and Splices
IDEAL Industries touches all aspects of development - from construction safety to hand tools to power and light, IDEAL helps buildings come to life from tall iron work to plumbing and HVAC systems. IDEAL Electrical touches all aspects of powering a building – from premium quality components and supplies to electricians’ hand tools and even data testing equipment.
Also known as: 783250305001, 30-500, IDE30500, Ratcheting hand crimpers, Ratcheting crimpers
Specifications
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Type: | Crimper |
| Standards: | California Proposition 65 |
| Gauge: | 10 AWG, 18 AWG, 12 AWG, 14 AWG, 22 AWG, 16 AWG, 20 AWG |
| Standards: | California Proposition 65 |
| Type: | Crimper |