500 MCM to 1000 MCM Cold Shrink Splice Kit

Item #: 0070814

Cat #: 5516A

UPC: 054007421399

$ 1708.98 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 500 MCM - 1000 MCM. Cable Insulation Range Size: 1.08" - 1.01.7", Connector Requirements: Minimum O.D.: 0.80", Maximum O.D.: 1.84", Maximum Length: AL/CU 6.75", Copper 7.50"

Overview

Splice Kit, Cold Shrink, 15 kV, Works with Various Types of Shielded Cables, Conductor Range: 500 MCM - 1000 MCM. Cable Insulation Range Size: 1.08" - 1.01.7", Connector Requirements: Minimum O.D.: 0.80", Maximum O.D.: 1.84", Maximum Length: AL/CU 6.75", Copper 7.50"

3M™ 5516A Series Cold Shrink QS-III Splice Kit has a computer-aided design that provides a compact size and optimal distribution of the electrical field. The cold shrink splice body has a specially formulated silicone rubber construction to ensure good high and low temperature performance. The cold shrink jacketing with EPDM rubber construction provides physical protection. It is perfect for inline splicing, feeder and distribution circuits, size transition splicing, transitions from shielded to neutral power cables, direct burial installations and submerged locations. The kit meets or exceeds class-rating requirements of IEEE 404 standards.

Also known as: 054007421399, 5516A, MMM5516A

Specifications

Volts AC: 15kV
Allowable Gauge Range: 500 - 1000
Volts AC: 15kV
Allowable Gauge Range: 500 - 1000