1500 VA / 900 Watt, Uninterruptible Power Supply

Item #: 0070813

Cat #: 5S1500G

UPC: 743172043580

$ 352.17 EA
Company wide:
6 in stock
1500 VA / 900 Watt, Uninterruptible Power Supply, PW5110 Series, International Model, Input Voltage: 230V AC, Input Type: C14-10A, Output Type: (8) C13-10A. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".

Overview

1500 VA / 900 Watt, Uninterruptible Power Supply, PW5110 Series, International Model, Input Voltage: 230V AC, Input Type: C14-10A, Output Type: (8) C13-10A. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 4.4 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".
Also known as: 743172043580, 5S1500G, CUT5S1500G

Specifications

Volt Amps: 1.500kVA
Volts AC: 240
Wattage: 900
Volt Amps: 1.500kVA
Wattage: 900
Volts AC: 240