"Caution Buried Fiber Optic Line Below" Barricade Tape, 3" x 1000'

Item #: 0070811

Cat #: 407

UPC: 051128577806

$ 181.62 EA
Company wide:
30 in stock
Documents & Guides
Caution-Buried Fiber Optic Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Orange.

Overview

Caution-Buried Fiber Optic Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Orange.

Designed for accurately locating underground assets to help prevent damage to underground installations. Aluminum backing detectable with metal detector.

Also known as: 051128577806, 407, MMM407, Scare tape

Specifications

Type: Tape, Barricade, Detectable
Width: 3 in
Length: 1000 ft
Color: Orange
Type: Tape, Barricade, Detectable
Length: 1000 ft
Width: 3 in
Color: Orange