3" x 1000' Red "Caution High Voltage Cable Buried Below" Buried Barricade Tape

Item #: 0070810

Cat #: 363-R-3X1000FT

UPC: 051128577684

$ 68.12 EA
Company wide:
7 in stock
Documents & Guides
Caution-Buried High Voltage Cable Buried Below Underground Underground Tape, Dimensions: 3" x 1000', Color: Red.

Overview

Caution-Buried High Voltage Cable Buried Below Underground Underground Tape, Dimensions: 3" x 1000', Color: Red.

Durable polyethylene plastic, bold 2" letters, long roll length, will not tear easily, attracts attention. Barricade applicable in both large and small areas. Available in various sizes, thicknesses and with different warning messages.

Also known as: 051128577684, 363-R-3X1000FT, MMM363

Specifications

Type: Tape, Underground
Width: 3 in
Color: Red
Length: 1000 ft
Type: Tape, Underground
Color: Red
Width: 3 in
Length: 1000 ft