"Caution Buried High Voltage Cable Below" Barricade Tape

Item #: 0070809

Cat #: 413

UPC: 051128579640

$ 363.29 EA
Company wide:
11 in stock
Documents & Guides
Caution-Buried High Voltage Cable Below Underground Tape, Dimensions: 6" x 1000', Color: Red.

Overview

Caution-Buried High Voltage Cable Below Underground Tape, Dimensions: 6" x 1000', Color: Red.

Designed for accurately locating underground assets to help prevent damage to underground installations. Aluminum backing detectable with metal detector.

Also known as: 051128579640, 413, MMM413

Specifications

Type: Tape, Underground
Color: Red
Length: 1000 ft
Width: 6 in
Type: Tape, Underground
Length: 1000 ft
Color: Red
Width: 6 in