A201 CONTACTOR

Item #: 0070804

Cat #: A201K0CW

UPC: 786678233079

$ 1423.70 EA
Company wide:
0 in stock
Eaton Freedom NEMA motor control contactor, Non-Reversing Front Connected Contactors, 18A, Front Connected, Three-pole open, Size: 0, A200 series, 240V at 60 Hz coil

Overview

Eaton Freedom NEMA motor control contactor, Non-Reversing Front Connected Contactors, 18A, Front Connected, Three-pole open, Size: 0, A200 series, 240V at 60 Hz coil

Fill

Also known as: 786678233079, A201K0CW, CUTA201K0CW

Specifications

Poles: 3
Size: 0
Amps: 18
Volts AC Control: 240
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 18
Mounting: Surface
Size: 0
Volts AC Control: 240
Volts AC: 600