Panel 4.88x4.88 Fits 6.00x6.00

Item #: 0070794

Cat #: A6P6C

UPC: 783510655808

$ 31.76 EA
Company wide:
0 in stock
Panel, J Box / 4.88x4.88, Bulletin Pnlc (composite Panels For For NEMA Enclosures), Size/dims: Fits 6x6, Material/finish: Composite

Overview

Panel, J Box / 4.88x4.88, Bulletin Pnlc (composite Panels For For NEMA Enclosures), Size/dims: Fits 6x6, Material/finish: Composite

Manufactured from reinforced phenolic laminate sheet stock. This material has exceptional strength and chemical resistance, which makes it ideally suited for the most corrosive environments. Composite panels may be drilled and tapped but work equally as well with self-threading or thread-cutting screws. Refer to the table for recommended mounting specifications.

Also known as: 783510655808, A6P6C, HOFA6P6C

Features & Benefits

  • Intended for use in corrosion-resistant enclosures

Specifications

Width: 4.880 in
Height: 4.880 in
Color: Light Brown
Material: Phenolic Laminate
Finish: Smooth Matte
Width: 4.880 in
Color: Light Brown
Finish: Smooth Matte
Height: 4.880 in
Material: Phenolic Laminate