Type 1 Hinged Enclosure, 48" x 36" x 9.25", Steel/Gray

Item #: 0070793

Cat #: A48N3609

UPC: 783510345303

$ 1722.77 EA
Company wide:
3 in stock
Large Enclosure, Type 1, Hinged Cover, Size/Dims: 48" x 36" x 9.25", Material/Finish: Steel/Gray

Overview

Large Enclosure, Type 1, Hinged Cover, Size/Dims: 48" x 36" x 9.25", Material/Finish: Steel/Gray

These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.

Also known as: 783510345303, A48N3609, HOFA48N3609

Features & Benefits

  • Continuous hinge on door
  • Slotted flush latch; optional latches available
  • Collar studs provided for mounting optional panels
  • Mounting holes on back of enclosure for optional mounting bracket kit, AMFLN1

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 48 in
Depth: 8 1/4 in
Width: 36 in
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
Color: Gray
Depth: 8 1/4 in
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Height: 48 in
Width: 36 in
Special Program: Hoffman On Demand