
Axial Fan, Diameter: 10", 115 VAC, Non-Metallic
Item #: 0070789
Cat #: A10AXFN
UPC: 783510222307
$ 470.77 EA
Company wide:
1
in stock
Documents & Guides
10" Axial Fan, Size/Dims: 115v 50/60Hz, Non-Metallic
Overview
10" Axial Fan, Size/Dims: 115v 50/60Hz, Non-Metallic
nVent HOFFMAN HOFA10AXFN products are developed in world class test facilities, based on 70 years of enclosures experience and 30 years of cooling experience. They're rigorously tested for dust infiltration, thermal cycling, salt fog corrosion, vibration resistance and many other standards to ensure they perform.
Also known as: 783510222307, A10AXFN, HOFA10AXFN
Features & Benefits
- Maximum operating temperature is 158 F (70 C)
- 4-inch fan is thermally protected and uses permanently lubricated ball bearings
- 6- and 10-inch fans have ball-bearing construction and split-capacitor motors
- Split-capacitor motors are thermally protected to avoid premature failure
- Dynamically balanced impellers molded from polycarbonate material
- One finger guard is furnished (additional finger guards are available)
- All mounting hardware is provided
- 240 and 560 CFM fans have ball bearing construction and split capacitor motors
- Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections
- Fan bracket and additional finger guards must be purchased separately
Specifications
| Weight: | 5 lb |
| Width: | 9 in |
| Height: | 9 in |
| Depth: | 3.750 in |
| Finish: | Powder Coated |
| Color: | Jet Black |
| Weight: | 5 lb |
| Height: | 9 in |
| Finish: | Powder Coated |
| Width: | 9 in |
| Depth: | 3.750 in |
| Color: | Jet Black |