
TMC2 Connector, 3/4", Class I, Division, Stainless Steel
Item #: 0070779
Cat #: TMC2075099SS
UPC: 781381962384
$ 418.58 EA
Company wide:
0
in stock
Documents & Guides
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Stainless Steel. Watertight, Class I, Division 2, 4X and IP66.
Overview
TMC2 Connectors for MC Cable, NPT Size: 3/4", Cable Armor Diameter: 0.60" - 0.89", Cable Jacket Diameter: 0.69" - 0.99", Material: Stainless Steel. Watertight, Class I, Division 2, 4X and IP66.
Also known as: 781381962384, TMC2075099SS, APPTMC2075099SS
Specifications
| Diameter: | 3/4 in |
| Material: | Stainless Steel |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Diameter: | 3/4 in |
| Diameter Range: | 0.600 - 0.890 in, 0.690 - 0.990 in |
| Material: | Stainless Steel |