Quantum® LED Exit-Unit Combo

Item #: 0070739

Cat #: LHQMLEDBGM6

UPC: 745976254223

Company wide:
0 in stock
Documents & Guides
LITHONIA LHQM LED B G M6

Overview

LITHONIA LHQM LED B G M6
Also known as: 745976254223, LHQMLEDBGM6, LITLHQMLEDBGM6

Specifications

Wattage: 3
Material: Thermoplastic
Color: Black/Green
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 3
Color: Black/Green
Volts AC Range: 120 - 277
Material: Thermoplastic
Light Technology: LED