C-h Dcg6061urm Safety Switch

Item #: 0070738

Cat #: DCG6061URM

UPC: 786685557182

$ 1936.86 EA
Company wide:
0 in stock
Documents & Guides
C-H DCG6061URM SAFETY SWITCH

Overview

C-H DCG6061URM SAFETY SWITCH
Also known as: 786685557182, DCG6061URM, CUTDCG6061URM

Specifications

Poles: 6
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 6
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30