Ul 1077 Industrial Miniature Circuit Breaker

Item #: 0070692

Cat #: FAZ-C63/2

UPC: 015082787664

$ 122.83 EA
Company wide:
0 in stock
Documents & Guides
Ul 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 63a, 5-10x /n Trip, Two-pole, Standard Terminals

Overview

Ul 1077 Industrial Miniature Circuit Breaker - Supplementary Protector, 63a, 5-10x /n Trip, Two-pole, Standard Terminals
Also known as: 015082787664, FAZ-C63/2, CUTFAZC632

Specifications

Amps: 63
Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 63
Volts DC: 48
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Type: Trip Curve C