Bell 4" 12 V Dc

Item #: 0070666

Cat #: 435-4E1

UPC: 782640245217

$ 180.61 EA
Company wide:
0 in stock
Documents & Guides
Edwards 435-4e1 12v-dc 4-in bell

Overview

Edwards 435-4e1 12v-dc 4-in bell
Also known as: 782640245217, 435-4E1, EDW4354E1

Specifications

Volts DC: 12
Diameter: 4 in
Volts DC: 12
Diameter: 4 in