Wiring Trough, Type 3R, Screw Cover, 8" x 8" x 96", Gray, No KOs

Item #: 0070582

Cat #: 8896 GRT NK

UPC: 782051143386

$ 1465.36 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 8 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type3R, Rainproof, Screw Cover, 14 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 8 Inch Width, 8 Inch Depth, 8 Foot Length, NO KNOCKOUTS
Also known as: 782051143386, 8896 GRT NK, CIR8896GRTNK

Specifications

Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Length: 96 in
Height: 8 in
Width: 8 in
Material: Steel
IP/NEMA Rating: NEMA 3R