CT Lift Off Cover, 3R, 12 Gauge Steel

Item #: 0070576

Cat #: 484811 RTCT

UPC: 782051408720

$ 2051.53 EA
Company wide:
4 in stock
CT Lift Off Cover, 3R, 12 Gauge Steel, ANSI 61 Gray Paint, Galvanized Steel, Surface Mount, 1P or 3P

Overview

CT Lift Off Cover, 3R, 12 Gauge Steel, ANSI 61 Gray Paint, Galvanized Steel, Surface Mount, 1P or 3P

Eaton B-Line enclosures are designed to house current transformers. They can be used as wiring boxes, junction and pull boxes while protecting against falling rain, sleet and external ice formation.

Also known as: 782051408720, 484811 RTCT, CIR484811RTCT

Specifications

Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Material: Steel