NEMA PNL, ENC, 24X20

Item #: 0070563

Cat #: AW2420P

UPC: 782051794106

$ 267.62 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series fiberglass accessories, NEMA 4X, Gray, Intended for indoor or outdoor use, Steel, Back panel, Fiberglass accessories, Panel, 12 gauge

Overview

Eaton B-Line series fiberglass accessories, NEMA 4X, Gray, Intended for indoor or outdoor use, Steel, Back panel, Fiberglass accessories, Panel, 12 gauge

Eaton offers numerous panel options that mount inside B-Line series enclosures. Mounting panels provide a surface to mount various electrical components within the enclosure.

Also known as: 782051794106, AW2420P, CIRAW2420P

Specifications

Height: 24 in
Width: 20 in
Color: White
Material: Steel
Height: 24 in
Color: White
Width: 20 in
Material: Steel