1" ENT Snap-In Terminator Adapter, Blue

Item #: 0070532
Cat #: A253F
UPC: 034481008620
$ 5.70 EA
Company wide:
1,717 in stock
1" ENT Quick Connect Snap-In Terminator Adapter, Blue

Overview

1" ENT Quick Connect Snap-In Terminator Adapter, Blue
Carlon one piece ENT Quick Connect Couplings, Threaded Adapters and Snap-In Terminator Adapters are suitable for damp locations. Quick Connect Couplings and Threaded Adapters are concrete-tight when used with Carlon ENT. • All Schedule 40 fittings are compatible with ENT when using ENT cement
Also known as: 034481008620, A253F, CARA253F

Specifications

Diameter: 1 in
Color: Blue
Diameter: 1 in
Color: Blue

Customer Reviews

No reviews for this product
(0)