8f2000-8a Bb 2000w 208v Alm

Item #: 0070529

Cat #: 8F2000-8A

UPC: 027418119889

Company wide:
0 in stock
Documents & Guides
Cadet 8f20008a 208v Almd Bb *Cadet Part # 11988*

Overview

Cadet 8f20008a 208v Almd Bb *Cadet Part # 11988*

Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches

Also known as: 027418119889, 8F2000-8A, CDT8F20008A

Specifications

Wattage: 2000
Color: Almond
Length: 96 in
Volts AC: 208
Mounting: Wall
Wattage: 2000
Length: 96 in
Mounting: Wall
Color: Almond
Volts AC: 208