Low-voltage mounting plate, 1 gang

Item #: 0070521

Cat #: MP1

UPC: 782856486213

$ 3.76 EA
Company wide:
3,171 in stock
Documents & Guides
Mounting Bracket, 1-Gang, Low Voltage, Cut-In, Metallic. For Use With Low Voltage Class 2 Applications

Overview

Mounting Bracket, 1-Gang, Low Voltage, Cut-In, Metallic. For Use With Low Voltage Class 2 Applications

Provides positive support with locking screws Makes wire "fishing" easier Install with a drywall saw and screwdriver Eliminates the need for an electrical box when installing low voltage Class 2 wiring

Also known as: 782856486213, MP1, CDYMP1, Caddy bracket, not a box, Caddie bracket, Data cut-in

Features & Benefits

  • Provides positive support with locking screws
  • Makes wire "fishing" easier
  • Install with a drywall saw and screwdriver
  • Eliminates the need for an electrical box when installing low voltage Class 2 wiring

Specifications

Gangs: 1
Material: Steel
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Gangs: 1
Finish: Pre-Galvanized
Material: Steel
Standards: Build America Buy America Compliant