30A, 3 Phase 480V AC, 3 Pole, 4 Wire

Item #: 0070514

Cat #: HBL29W76

UPC: 783585131894

Company wide:
0 in stock
Documents & Guides
KEL HBL29W76 CONN W/TIGHT

Overview

KEL HBL29W76 CONN W/TIGHT
Also known as: 783585131894, HBL29W76, KELHBL29W76

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Amps: 30
NEMA Configuration: L16-30R
Color: Yellow
Amps: 30
Color: Yellow
NEMA Configuration: L16-30R