20A, 3 Phase 480V AC, 3 Pole, 4 Wire

Item #: 0070513

Cat #: HBL27W76

UPC: 783585131818

Company wide:
0 in stock
Documents & Guides
KEL HBL27W76 CONN W/TIGHT

Overview

KEL HBL27W76 CONN W/TIGHT

The Hubbell HUBHBL27W76 Twist-Lock® connector features a smooth body design, minimizing collection points and simplifying the wash down process. A strain relief nut always seals on the body, minimizing debris collection. Stainless steel hardware and corrosion-resistant connection points are ideal for harsh environments.

Also known as: 783585131818, HBL27W76, KELHBL27W76

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Amps: 20
NEMA Configuration: L16-20R
Color: Yellow
Amps: 20
Color: Yellow
NEMA Configuration: L16-20R