30mm Assembled Pushbutton, Emergency Stop

Item #: 0070508

Cat #: 10250T33

UPC: 782113347202

$ 335.45 EA
Company wide:
8 in stock
Documents & Guides
Assembled, 30.5 mm Pushbutton, Non-illuminated, Plastic Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Pushbutton, Non-illuminated, Plastic Jumbo Mushroom Head Operator with Momentary Action, No Light Unit, 600V Rated, 1 NO & 1 NC Contacts. Includes: "Emergency Stop" Legend. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

The 10250T Series from Cutler‑Hammer features a zinc die cast construction with chrome‑plated housing and mounting nut. This range of devices includes illuminated and non‑illuminated pushbuttons, pilot lights, selector switches, and emergency stops. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

Also known as: 782113347202, 10250T33, CUT10250T33, big red button, red mushroom

Specifications

Color: Red
Volts DC: 600
Type: Non-Illuminated, Legend: Emergency Stop, Momentary
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Type: Non-Illuminated, Legend: Emergency Stop, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC: 600
Volts AC: 600