Non-illuminated, Push-Pull Operator, Button, Green, 65 mm, Aluminum

Item #: 0070506

Cat #: 10250TJ61

UPC: 782113458786

$ 128.33 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Jumbo Mushroom Head (65 Mm), Green, Anodized Aluminum, No Legend

Overview

30.5 Mm, Heavy-duty Watertight/oiltight Non-illuminated Push-pull Operator Button, Jumbo Mushroom Head (65 Mm), Green, Anodized Aluminum, No Legend

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113458786, 10250TJ61, CUT10250TJ61

Specifications

Color: Green
Type: Mushroom Head, Push-Pull
Diameter: 65 mm
Material: Aluminum
Color: Green
Diameter: 65 mm
Type: Mushroom Head, Push-Pull
Material: Aluminum