Accessories

Item #: 0070502

Cat #: HBL27W76IN

UPC: 783585456386

Call for price
Company wide:
0 in stock
Documents & Guides
Replacement Interior, 20A 3ph 480V, L16-20R

Overview

Replacement Interior, 20A 3ph 480V, L16-20R
Also known as: 783585456386, HBL27W76IN, KELHBL27W76IN

Specifications

No Specifications Available