
Push Button, 22mm, Push-Pull Operator, Red, 50mm,, E22
Item #: 0070491
Cat #: E22JPLB2
UPC: 782113573502
$ 16.48 EA
Company wide:
60
in stock
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Black Bezel, 50 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Overview
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Black Bezel, 50 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113573502, E22JPLB2, CUTE22JPLB2, red button, big red, press here
Specifications
| Diameter: | 50 mm |
| Color: | Red |
| Type: | Non-Illuminated, Maintained |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Diameter: | 50 mm |
| Type: | Non-Illuminated, Maintained |
| Color: | Red |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |