TRANSFMR 1PH 10KVA 240X480-120/240

Item #: 0070487

Cat #: TC535163S

UPC: 047503191019

Company wide:
0 in stock
Documents & Guides
TFMR 1PH 10KVA 240X480-120/240

Overview

TFMR 1PH 10KVA 240X480-120/240
Also known as: 047503191019, TC535163S, ACMTC535163S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 1
Type: Dry Type Transformer
Volt Amps: 10kVA
Primary Voltage: 240x480
Secondary Voltage: 120/240
Phase: 1
Volt Amps: 10kVA
Secondary Voltage: 120/240
Type: Dry Type Transformer
Primary Voltage: 240x480