
3 Pole, 30A 600V AC, Disconnect Switch, NEMA 1 Aluminum Housing
Item #: 0070486
Cat #: HBL1379D
UPC: 783585202617
Call for price
Company wide:
0
in stock
Documents & Guides
HUBW 30A 600V 3P DISC SW
Overview
HUBW 30A 600V 3P DISC SW
Hubbell HUBHBL1379D motor disconnects features an optional Side Guard for close wall applications that allows the switch to be locked in the off position. The thermoset body provides resistance to electrical arc tracking.
Also known as: 783585202617, HBL1379D, KELHBL1379D
Features & Benefits
- Optional Side Guard for close wall applications
- Switch can be locked in the off position
- Thermoset body provides resistance to electrical arc tracking
Specifications
| Mounting: | Screw |
| Mounting: | Screw |