Lighting Contactor,Nema, Electrically Held, 30A, 120VAC Coil, 3P

Item #: 0070478

Cat #: CN35DN3AB

UPC: 782113781068

$ 935.74 EA
Company wide:
5 in stock
Documents & Guides
30 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

30 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Electrically held—CN35, Use in applications where it is not critical that contacts stay closed with loss of control power. Full line of snap-on accessories: top- and sidemount auxiliary contacts, solid-state and pneumatic timers, and so on

Also known as: 782113781068, CN35DN3AB, CUTCN35DN3AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel
Poles: 3
Type: NEMA, Contactor, Lighting Contactor
Amps: 30
Volts AC: 600
Volts AC Control: 120
Mounting: Panel
Type: NEMA, Contactor, Lighting Contactor
Volts AC: 600
Family / Style: Freedom
Poles: 3
Amps: 30