Nema Electrically Held Lighting Contactor- Open Type

Item #: 0070477

Cat #: CN35DN2AB

UPC: 782113780993

$ 855.28 EA
Company wide:
2 in stock
Documents & Guides
30 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

Overview

30 Amp, 2-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 782113780993, CN35DN2AB, CUTCN35DN2AB

Specifications

Volts AC Control: 120
Family / Style: Freedom
Poles: 2
Type: NEMA, Contactor, Lighting Contactor
Amps: 30
Volts AC Control: 120
Poles: 2
Amps: 30
Family / Style: Freedom
Type: NEMA, Contactor, Lighting Contactor