Canvas Glove Bag

Item #: 0070444

Cat #: GPB112

UPC:

Company wide:
0 in stock
Documents & Guides
Canvas Glove Bag for 12" Glove, Dimensions: 9" x 14"

Overview

Canvas Glove Bag for 12" Glove, Dimensions: 9" x 14"
Also known as: GPB112, SALGPB112

Specifications

Material: Canvas
Type: Glove Bag
Material: Canvas
Type: Glove Bag