ETN DH225NDK Heavy Duty Safety Swit

Item #: 0070420

Cat #: DH225NDK

UPC: 782113207117

$ 5558.25 EA
Company wide:
0 in stock
Documents & Guides
CUT DH225NDK 400A

Overview

CUT DH225NDK 400A
Also known as: 782113207117, DH225NDK, CUTDH225NDK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Amps: 400
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 12