Two Hole Corner Angle, Zinc Plated

Item #: 0070398

Cat #: B101ZN

UPC: 781011500139

$ 3.04 EA
Company wide:
2,990 in stock
Documents & Guides
Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated

Overview

Corner Angle Fitting, 90°, 2 Holes, Bolt Hole Diameter: 9/16 in, Material: Steel. Finish: Zinc Plated
Also known as: 781011500139, B101ZN, BLIB101ZN

Specifications

Material: Steel
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole