Device Box, 2-Gang, Size: 3/4", Dead-End, Stainless Steel

Item #: 0070397

Cat #: S60700FDCD

UPC: 847656001391

$ 274.86 EA
Company wide:
22 in stock
Documents & Guides
Device Box, 2-Gang, Size: 3/4 Inch, Dead-End, Stainless Steel

Overview

Device Box, 2-Gang, Size: 3/4 Inch, Dead-End, Stainless Steel

Ensure maximum reliability and protection with stainless steel 2-gang device boxes—engineered for exceptional durability and resistance to corrosion, chemicals, and moisture. Perfect for commercial, industrial, and sanitary environments, these boxes accommodate two switches or outlets, providing a robust and hygienic enclosure. The stainless steel finish offers both strength and a modern look, making installation easy and maintenance simple. Choose stainless steel 2-gang device boxes for long-lasting, code-compliant performance in the toughest conditions.

Also known as: 847656001391, S60700FDCD, CLBS60700FDCD

Specifications

Gangs: 2
Material: Stainless Steel
Number of Hubs: 2
Gangs: 2
Number of Hubs: 2
Material: Stainless Steel