Type SS304 Stainless Steel, EMT, 3/4 10'

Item #: 0070384
Cat #: S10710CT00
UPC: 847656002480
$ 17.35 FT
Company wide:
130 in stock
Documents & Guides
3/4 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.

Overview

3/4 Inch EMT, Material: Type SS304 Stainless Steel, Length: 10 feet, Color: Metallic.
Stainless steel EMT requires no threading and is joined together by utilizing Calbrite EMT compression fittings
Also known as: 847656002480, S10710CT00, CLBS10710CT00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 10 ft
Diameter: 3/4 in
Length: 10 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)