FDCC Device Box, 1-Gang, 1/2", Malleable Iron

Item #: 0070381

Cat #: APPFDCC150

UPC: 781381336703

$ 68.12 EA
Company wide:
0 in stock
Documents & Guides
FDCC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDCC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2 Inch. Box Depth: 2.69 Inch Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Appleton FS and FD Cast Hub Device Boxes provide excellent service in areas where boxes are subject to rough usage. They are used to connect and change direction of conduit runs, allow connections for branch runs and serve as pulling fittings and permit access to conductors for splicing and maintenance. They can accommodate wiring devices such as switches and receptacles.

Also known as: 781381336703, APPFDCC150

Specifications

Material: Malleable Iron
Gangs: 1
Number of Hubs: 3
Hub Diameter: 1/2 in
Material: Malleable Iron
Number of Hubs: 3
Gangs: 1
Hub Diameter: 1/2 in