3/8" x 2-1/2"" Eye Bolt, Steel, 50/Pack

Item #: 0070348

Cat #: EB9

UPC: 781002282655

$ 5.80 EA
Company wide:
4,207 in stock
Documents & Guides
Eye Bolt. Size: 3/8" x 2-1/2". Inside Eye: 3/4" Maximum Load: 125 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. *Dottie Part # 28265.*

Overview

Eye Bolt. Size: 3/8" x 2-1/2". Inside Eye: 3/4" Maximum Load: 125 lbs. Zinc Plated Steel. Full Thread. Includes: Hex Nut. *Dottie Part # 28265.*

Eye Bolts are manufactured with a molded circular eye at the non-threaded end and NC rolled machine threads on the opposing end. They are the ideal fastener for light duty applications and are designed for attaching cables to surfaces. They are manufactured from low carbon, cold drawn steel wire and come furnished with hex nuts.

Also known as: 781002282655, EB9, 38234EB

Specifications

Length: 2 3/4 in
Diameter: 3/8 in
Material: Steel
Length: 2 3/4 in
Material: Steel
Diameter: 3/8 in