Worksite Portable Radio

Item #: 0070340

Cat #: DCR018

UPC: 885911312028

Company wide:
0 in stock
Documents & Guides
Radio, Jobsite, Power Requirements: 18V Max - 20V Max/12V Max 120V AC, Features: USB Charging Port, Storage Compartment. Weight: 6 lbs, Includes: Radio Only. Charger Sold Seperately.

Overview

Radio, Jobsite, Power Requirements: 18V Max - 20V Max/12V Max 120V AC, Features: USB Charging Port, Storage Compartment. Weight: 6 lbs, Includes: Radio Only. Charger Sold Seperately.

DEWALT compact radio provides a durable and compact jobsite radio powered either by AC power cord or DEWALT battery pack. The unit is compatible with DEWALT 18V/12V/20V MAX battery packs. With a USB power port, the unit is capable of charging USB digital audio devices and cell phones either while plugged into an AC outlet.

Also known as: 885911312028, DCR018, DEWDCR018

Features & Benefits

  • Runs off 12V MAX, 18V NiCad/Li-ion and 20V MAX DEWALT power tool batteries making it compatible with DeWalt's largest systems of batteries
  • AC/DC power allowing the flexibility to run off AC power cord or DEWALT power tool batteries
  • Device storage box protects digital audio devices from jobsite debris and damage
  • USB power port allows device to be charged via USB when radio is plugged into AC wall outlet

Specifications

Type: Radio, Bare Tool
Volts DC: 18, 20, 12
Type: Radio, Bare Tool
Volts DC: 18, 20, 12