Clamp Back and Strap Combination, 3/4 - 1", Steel

Item #: 0070335

Cat #: UCS-75100

UPC: 781747029331

Company wide:
0 in stock
Clamp Back and Strap Combination, 1-Hole, 3/4 - 1 Inch, Steel/Zinc Finish, For Use With EMT/Rigid/IMC/Liquidtight Metallic and Nonmetallic, FMC, AC/MC, and PVC

Overview

Clamp Back and Strap Combination, 1-Hole, 3/4 - 1 Inch, Steel/Zinc Finish, For Use With EMT/Rigid/IMC/Liquidtight Metallic and Nonmetallic, FMC, AC/MC, and PVC

Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.

Also known as: 781747029331, UCS-75100, BRDUCS75100, STRAPS

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel