Clamp Back and Strap Combination, 1/2 -3/4", Steel

Item #: 0070332

Cat #: UCS-5075

UPC: 781747029324

Company wide:
0 in stock
Documents & Guides
Clamp Back and Strap Combination, 1-Hole, 1/2 - 3/4 Inch, Steel/Zinc Finish, For Use With EMT/Rigid/IMC/Liquidtight Metallic and Nonmetallic, FMC, AC/MC, and PVC

Overview

Clamp Back and Strap Combination, 1-Hole, 1/2 - 3/4 Inch, Steel/Zinc Finish, For Use With EMT/Rigid/IMC/Liquidtight Metallic and Nonmetallic, FMC, AC/MC, and PVC

Secure EMT, Rigid, and IMC conduit with confidence using 1- and 2-hole straps built for reliable surface-mount installations. A snap-on design and reinforced rib deliver strong hold and cable stability, while 316 stainless steel resists corrosion for long-lasting performance. UL Listed and easy to install with standard tools, they provide a clean, professional finish in demanding environments.

Also known as: 781747029324, UCS-5075, BRDUCS5075, STRAPS

Specifications

Diameter: 3/4 in, 1/2 in
Material: Steel
Diameter: 3/4 in, 1/2 in
Material: Steel