Recp CR 50A 125/250V 3P4W H/L BK

Item #: 0070323

Cat #: 63CR69

UPC: 040893682082

$ 147.49 EA
Company wide:
0 in stock
Documents & Guides
Eaton corrosion resistant locking receptacle, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Black, Single, Impact and chemical resistant, Non-NEMA, Three-pole, Four-wire, grounding, Steel

Overview

Eaton corrosion resistant locking receptacle, #12-6 AWG, 50A, Marine, 125/250V, Back wiring, Black, Single, Impact and chemical resistant, Non-NEMA, Three-pole, Four-wire, grounding, Steel

From the durable nylon or rugged metal construction to one piece brass contacts, Eaton Arrow Hart Wiring Devices’ 50A receptacles and flanged inlets are designed for the toughest jobs to deliver superior performance with easy and secure wiring and installation.

Also known as: 040893682082, 63CR69, CWD63CR69

Specifications

Volts AC: 125/250
NEMA Configuration: Non-Nema
Color: Black
Material: Steel
Amps: 50
Volts AC: 125/250
Color: Black
Amps: 50
NEMA Configuration: Non-Nema
Material: Steel