Acuity BLT4 40L ADP LP835

Item #: 0070299

Cat #: BLT440LADPLP835

UPC: 190887466218

Company wide:
0 in stock
Documents & Guides
LIT BLT4 40L ADP LP835 1X4

Overview

LIT BLT4 40L ADP LP835 1X4
Also known as: 190887466218, BLT440LADPLP835, LITBLT440LADPLP835

Specifications

Mounting: Recessed
Wattage: 34
Color: White
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Volts AC Range: 120 - 277
Wattage: 34
Light Technology: LED