LED/CFL Slide Dimmer, Single Pole/3-Way

Item #: 0070294

Cat #: SCL-153P-BR

UPC: 784276008976

$ 29.86 EA
Company wide:
0 in stock
Documents & Guides
Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Brown

Overview

Skylark LED/CFL BLK, Single Pole/3-way, Capable of controlling up to 150 W Dimmable CFL / LED, or 600W Incandescent / Halogen. Color: Brown

Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, usesHED Technology in brown

Also known as: 784276008976, SCL-153P-BR, LUTSCL153PBR

Specifications

Mounting: Insert
Color: Brown
Wattage: 600, 150
Volts AC: 120
Poles: 1
Mounting: Insert
Wattage: 600, 150
Poles: 1
Color: Brown
Volts AC: 120