Selector Switch, 3-Position, Metal Wing Lever, Gray, Spring Return

Item #: 0070288

Cat #: 800T-JG141A

UPC: 781180632495

Call for price
Company wide:
0 in stock
Documents & Guides
Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Spring Return from Both, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Metal Wing Lever, Gray, Spring Return from Both, 1 Normally Open, 1 Normally Closed, Contact Blocks, NEMA 4/13

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-JG141A from Rockwell Automation® is a gray, three-position, 30 mm selector switch. It is wing lever spring return. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180632495, 800T-JG141A, ALB800TJG141A

Specifications

Size: 30 mm
Color: Gray
Type: 3-Position, Metal Wing Lever, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Standards: Build America Buy America Compliant
Size: 30 mm
Type: 3-Position, Metal Wing Lever, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Gray
Family / Style: 800T
Standards: Build America Buy America Compliant