Single Flush Receptacle, 20A, 277/480V

Item #: 0070272

Cat #: HBL2520

UPC: 783585235875

Company wide:
0 in stock
Single Flush Receptacle, Twistlock, Industrial, 20A, 277/480VAC, 4-Pole, 5-Wire Grounding, Screw Terminal, Black

Overview

Single Flush Receptacle, Twistlock, Industrial, 20A, 277/480VAC, 4-Pole, 5-Wire Grounding, Screw Terminal, Black
Also known as: 783585235875, HBL2520, KELHBL2520

Features & Benefits

  • Wire restraint recess for both back and side wiring, greatly reduces the possibility of loosening the terminal connection
  • Face color coding by voltage facilitates locating and mating of proper devices
  • All-brass mounting and grounding system provides a lower resistance ground path and greater resistance to corrosion than steel mounting systems

Specifications

Type: Grounding, Receptacle
Volts AC: 480, 277
Color: Black
Amps: 20
Material: Nylon/Plastic
Type: Grounding, Receptacle
Color: Black
Material: Nylon/Plastic
Volts AC: 480, 277
Amps: 20