Insulgrip Locking Plug, 20A, 277/480V, 4-Pole, 5-Wire Grounding

Item #: 0070268

Cat #: HBL2521

UPC: 783585038599

Company wide:
0 in stock
Insulgrip Locking Plug Devices, Twistlock, Industrial, Male Plug, 20A, 3-Phase 277/480VAC, 4-Pole 5-Wire Grounding, L22-20r, Screw Terminal, Black and White

Overview

Insulgrip Locking Plug Devices, Twistlock, Industrial, Male Plug, 20A, 3-Phase 277/480VAC, 4-Pole 5-Wire Grounding, L22-20r, Screw Terminal, Black and White
Also known as: 783585038599, HBL2521, KELHBL2521

Features & Benefits

  • Superior cord grip design protects terminations from excess strain.
  • Clear, funnel shaped wire entry for ease of termination.
  • Integral dust shield protects wiring chamber from dust or contaminants.

Specifications

Type: Grounding, Plug
Volts AC: 480, 277
Color: Black/White
Amps: 20
Material: Brass, Nylon
Type: Grounding, Plug
Color: Black/White
Material: Brass, Nylon
Volts AC: 480, 277
Amps: 20